Shop All Electronic Torque Wrenches
Chicago Pneumatic
1/2 In. Drive Torque Wrench, 30-250 Ft/Lbs.
Mfr # 8941089175
Zoro # G300941147
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Features Accuracy: 4% according to the EN ISO 6789:2003 specifications; Long-lasting accuracy up to 25000 cycles; Durable: Reliability of the mechanism up to 25000 cycles; Robust: 54 teeth fixed pear head ratchet; Comfort: Black aluminum handle resistant to common chemicals in workshops; Compact: To work in restricted areas; Scale in ft-lbs and Nm; Torque adjustment with manual locking in front of the handle; Fine scale graduation; Sensitive & sound signals when reaches the torque; Provided with ISO 6789 calibration certificate; Provided in a protective blow molded case; Numbered wrenches
- Overall Length 24"
- Graduations (ft.-lbs.) 2 ft.lbs
- Capacity 250 ft-lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 8941089175
- Zoro # G300941147
- Country of Origin Taiwan, Province of China
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 1/2" |
Overall Length | 24" |
Details
Features | Accuracy: 4% according to the EN ISO 6789:2003 specifications; Long-lasting accuracy up to 25000 cycles; Durable: Reliability of the mechanism up to 25000 cycles; Robust: 54 teeth fixed pear head ratchet; Comfort: Black aluminum handle resistant to common chemicals in workshops; Compact: To work in restricted areas; Scale in ft-lbs and Nm; Torque adjustment with manual locking in front of the handle; Fine scale graduation; Sensitive & sound signals when reaches the torque; Provided with ISO 6789 calibration certificate; Provided in a protective blow molded case; Numbered wrenches |
Graduations (ft.-lbs.) | 2 ft.lbs |
Capacity | 250 ft-lbs. |
Description
Fine scale graduationtorque adjustment with manual locking in front of the handlesensitive sound signals when reaches the torquescale in ft-lbs and nmprovided in a protective blow molded casecp8917 1/2" torque wrench with 30-250 ft-lbs range. comes with black aluminum handle resistant to common chemicals in workshops and protective blow molded case. provided with iso 6789 calibration certificate along with long-lasting accuracy up to 25,000 cycles. robust 54 tooth fixed pear head ratchet withfine scale graduation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Serrated Blade Insulation Knife (48-22-1922)
- M.A. FORD 1/8 X 1/4 X 1-1/2 Ball X (79050003)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 1/8 (70208)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2110)
- CHICAGO PNEUMATIC Cordless Torque Wrench, Drive 3/4", 36V DC (CP8613C)
- CHICAGO PNEUMATIC Cp8920 3/4" Torque Wrench - 100-550 Ft-Lbs (8941089205)
- WESTWARD Elect Torque Wrench, 31.3-626.8 ft lb (39WE12)
- GEARWRENCH 1/2" 120XP™ Flex Head Electronic Torque Wrench with Angle (85196)
- WESTWARD ElectTorque Wrench, 3/8In, Changeable (6PAF7)
- SATA Electronic Torque 3/8in Drive Wrench 10- (ST96525)
- PROTO Electronic Torque Wrench, 21-1/4"L (J60016D)
- Chicago Pneumatic Torque Wrenches