Shop All Cordless Impact Tools
This Product is Discontinued
Chicago Pneumatic
1/2" Cordless Impact Wrench Kit (Discontinued)
Mfr # CP8828K
Zoro # G4524217
Free Shipping & Returns
This Product is Discontinued
Key Features
- Corded/Cordless Cordless
- Battery Included Yes
- Max. Torque 150 ft.-lb.
- Cordless Tool Battery Type Li-Ion
- Battery Capacity 4.0Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP8828K
- Zoro # G4524217
- UPC # 015451722319
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8" Square |
Details
Corded/Cordless | Cordless |
Battery Included | Yes |
Max. Torque | 150 ft.-lb. |
Cordless Tool Battery Type | Li-Ion |
Battery Capacity | 4.0Ah |
Includes | 3/8" Impact Wrench; 20-Volt Mfr. No CP20XP Lithium-ion 4Ah Battery |
Voltage | 20V |
Corded/Banded | Cordless |
Description
Cordless Impact Wrench Kit 3/8 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.