Shop All Air Sanders, Buffers & Polishers
Chicago Pneumatic
1" W x 18" L Air Belt Sander 22000 rpm
Mfr # CP5080-5220H18
Zoro # G7111973
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty General
- HP 0.75 HP
- Belt Size 1 in W x 18 in L
- Pad Size 1"W x 18"L
- Average CFM @ 15 Second Run Time 13.55 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP5080-5220H18
- Zoro # G7111973
- UPC # 015451689650
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Belt Size | 1 in W x 18 in L |
Pad Size | 1"W x 18"L |
Min. Hose Size | 3/8 in |
Overall Length | 14-1/2" |
Min Hose Size | 3/8" |
Tool Length | 13 3/8 in |
Air Inlet Size | 1/4 in |
Belt Length | 18 in |
Minimum Hose Size | 1/4 in |
Belt Width | 1 in |
Description
Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 1 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation 360 Degrees , Speed Settings Variable, Belt Speed 2,750 SFPM, Grip Type Dual, Horsepower 0.75 hp, Duty Medium, Air Consumption 32 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Throttle Type Non-Locking Lever, Vacuum Type Non-Vacuum, Tool Series CP5080, Sound Level 95 dBA, Vibration Level 2.5 vpm, Tool Length 13 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8" Drive SAE, 9 pcs (SHD91105)
- WESTWARD Center Punch, 1/2 In Hex, 5 5/16 In L (2AJD2)
- NANUK CASES Olive Long Case, 47.1"L x 17.3"W x 6.6"D, Material: Lightweight NK-7 Polypropylene (990-0006)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-632)
- CHICAGO PNEUMATIC 3" Air Disc Sander Kit 15000 rpm (CP7202D)
- CHICAGO PNEUMATIC 5" Air Disc Sander 14000 rpm (CP9778)
- CHICAGO PNEUMATIC $SANDER DAQ 6" 5/16- 24 (CP870)
- CHICAGO PNEUMATIC 6 Inch (150 mm) Air Random Orbital Sander, Non-Vacuum, Hook & Loop, 0.28 HP / 210 W - 12000 RPM (CP7250E)
- CHICAGO PNEUMATIC 3 x 4-1/4 Inch Rect Pad Air Jitterbug Sander Central Vac H&L 4 Pad Holes 0.28 HP / 210 W - 10000 RPM (CP7263CVE)
- CHICAGO PNEUMATIC SANDER VERTICAL 7" 5000 RPM (CP7265S)
- CHICAGO PNEUMATIC 3/8" W x 13" L Air Belt Sander 18000 rpm (CP858)
- Chicago Pneumatic Air Sanders, Buffers & Polishers