Shop All Dial Torque Wrenches
Chicago Pneumatic
1" Torque Wrench - 200-1000 Nm
Mfr # 8941089250
Zoro # G802562239
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Accuracy: 4% according to the EN ISO 6789:2003 specifications; Long-lasting accuracy up to 25000 cycles; Durable: Reliability of the mechanism up to 25000 cycles; Robust: 54 teeth fixed pear head ratchet with quick socket release; Comfort: Black aluminum handle resistant to common chemicals in workshops; Compact: To work in restricted areas; Scale in Nm; Torque adjustment with manual locking in front of the handle; Fine scale graduation: 5 Nm; Sensitive & sound signals when reaches the torque; Provided with ISO 6789 calibration certificate; Provided in a protective blow molded case; Numbered wrenches
- Overall Length 15.7"
- Graduations (Nm) 0.5 Nm
- Capacity 1000 Nm
- Square drive 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 8941089250
- Zoro # G802562239
- UPC # 15451716691
- Country of Origin China
- Category Dial Torque Wrenches
Dimensions
Overall Length | 15.7" |
Details
Features | Accuracy: 4% according to the EN ISO 6789:2003 specifications; Long-lasting accuracy up to 25000 cycles; Durable: Reliability of the mechanism up to 25000 cycles; Robust: 54 teeth fixed pear head ratchet with quick socket release; Comfort: Black aluminum handle resistant to common chemicals in workshops; Compact: To work in restricted areas; Scale in Nm; Torque adjustment with manual locking in front of the handle; Fine scale graduation: 5 Nm; Sensitive & sound signals when reaches the torque; Provided with ISO 6789 calibration certificate; Provided in a protective blow molded case; Numbered wrenches |
Graduations (Nm) | 0.5 Nm |
Capacity | 1000 Nm |
Square drive | 1" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM10.00)
- KLEIN TOOLS Phillips, Slotted, Square, Hex Bit 7 3/4 in, Drive Size: 1/4 in, 5/16 in, 3/8 in , Num. of pieces:7 (32557)
- LENOX Band Saw Blade, 12 ft. 6" L, 1/2" W, 3 TPI, 0.025" Thick, Carbide, Tri-Master Series (89721TRB123810)
- NUPLA Pike Pole, Fiberglass, 8'L (6895529)
- CHICAGO PNEUMATIC $IMPACT WR 1"2140 FT LBS STRAIGHT (CP7782-6)
- COMMSCOPE Replacement for Commscope Tw-4310 (TW-4310 COMMSCOPE)
- URREA Click torque wrenches with Rubber Grip, 100-600Ft-Lb. (6020)
- URREA Click Aluminum Torque Wrench, 100-560 Ft-Lb (61560)
- BETA Click-Type Torque Wrench, 1/2" (006660011)
- URREA Click torque wrenches with Rubber Grip, 30-150 In/Lb. (6062A)
- SATA Drive Micrometer 3/8in Torque Wrench 6-3 (ST96232)
- Chicago Pneumatic Torque Wrenches