Shop All Air Impact Wrenches
Chicago Pneumatic
1" Pistol Grip Air Impact Wrench 2800 ft.-lb.
Mfr # CP0611PRS
Zoro # G3597167
product price: $3,430.99
/ea
Free Shipping & Returns
$3,430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in NPT
- Blows per Minute 1020
- Duty Industrial
- Free Speed 3,500 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP0611PRS
- Zoro # G3597167
- UPC # 015451537739
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 5/8 in |
Square Drive Size | 1" |
Anvil Length - Air Impacts | 1.250" |
Drive Size - Air Tools | 1" Square |
Overall Length | 10 3/4 in |
Air Inlet Size - Air Tools | 1/2" NPT |
Drive Size | 1 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 48 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 5/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 2,800 ft-lb, Fastening Torque 1,800 ft-lb, Free Speed 3,500 RPM, Impact Rated Yes, Impact Sound Level 113 dB, Impacts per Minute 1,020, Number of Speed Settings 3, Power to Weight Ratio 121.2 ft-lb/lb, Max. Bolt Capacity 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3062R)
- OSG End Mill, Carbide, 1/4, 4 FL, SGL Ball End (404-2500-BN)
- WIHA 4.0Mm Slotted Interchangeable Blade For (28539)
- HHIP 3/8" Shank Micro Edge Finder (4401-0030)
- CHICAGO PNEUMATIC WRENCH IMPACT ANGLE 1/2" (CP7737)
- CHICAGO PNEUMATIC IMPACT WRENCH 1" (CP797)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 415 ft.-lb. (CP7729)
- CHICAGO PNEUMATIC IMPACT WR 3/4" SUPER H.D. 1770 FT BLBS (CP7763)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 460 ft.-lb. (CP7732C)
- CHICAGO PNEUMATIC 1/4" Inline Air Impact Wrench 81 ft.-lb. (CP7711)
- CLECO Impact Wrench, 40.5 CFM, 1/4 in. NPT (CWC-500P)
- Chicago Pneumatic Air Impact Wrenches