Shop All Air Impact Wrenches
Chicago Pneumatic
1" Pistol Grip Air Impact Wrench 1920 ft.-lb.
Mfr # CP6910-P24
Zoro # G4141509
product price: $1,519.99
/ea
Free Shipping & Returns
$1,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in NPT
- Blows per Minute 650
- Duty Industrial
- Free Speed 5,000 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP6910-P24
- Zoro # G4141509
- UPC # 015451598358
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2 in |
Square Drive Size | 1" |
Anvil Length - Air Impacts | 1.250" |
Overall Length | 11 3/8 in |
Air Inlet Size - Air Tools | 1/2" NPT |
Drive Size - Air Tools | 1" Square |
Drive Size | 1 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 40 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 1,920 ft-lb, Fastening Torque 1,550 ft-lb, Free Speed 5,000 RPM, Impact Rated Yes, Impact Sound Level 108 dB, Impacts per Minute 650, Number of Speed Settings 3, Power to Weight Ratio 85.3 ft-lb/lb, Max. Bolt Capacity 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 2 Flutes (19015)
- PROTO 1/2 in Drive, 1/2 in 6 pt SAE Socket, 6 Points (J7316H)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery, 12.0Ah, 18V, Li-Ion Battery (48-11-1812)
- DIABLO 2" #30 Torx Drive Bits (15-Pack) (DT302P15)
- CHICAGO PNEUMATIC IMPACT WRENCH 1" (CP7778)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1770 ft.-lb. (CP7783)
- CHICAGO PNEUMATIC IMP WR 1/2" W/ 2" EXT ANVIL 922 FT LB (CP7748-2)
- CHICAGO PNEUMATIC $IMPACT WR XHD 1/2" 425 FT LBS (CP734H)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 625 ft.-lb. (CP6500-RSR)
- CHICAGO PNEUMATIC IMP WR 3/8" STUBBY 415 FT LBS (CP7731)
- INGERSOLL-RAND Air Impact Wrench 3/4 (2922P1)
- Chicago Pneumatic Air Impact Wrenches