Shop All Air Impact Wrenches
Chicago Pneumatic
1" Pistol Grip Air Impact Wrench 1770 ft.-lb.
Mfr # CP7776
Zoro # G9969443
product price: $891.99
/ea
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in NPT
- Blows per Minute 750
- Duty Industrial
- Free Speed 5,000 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7776
- Zoro # G9969443
- UPC # 015451715359
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2 in |
Square Drive Size | 1" |
Overall Length | 11 3/8 in |
Drive Size - Air Tools | 1" Square |
Anvil Length - Air Impacts | 1.250" |
Air Inlet Size - Air Tools | 1/2" NPT |
Drive Size | 1 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 33 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 1,770 ft-lb, Fastening Torque 1,530 ft-lb, Free Speed 5,000 RPM, Impact Rated Yes, Impact Sound Level 104 dB, Impacts per Minute 750, Number of Speed Settings 3, Power to Weight Ratio 71.7 ft-lb/lb, Max. Bolt Capacity 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACCOURT 29X29X6Poly Mortar Pan (MP3007)
- WESTWARD Cross Pein Hammer, 3-1/2 lb., 16 In, Steel (24Z040)
- DRILL AMERICA 13/16"-16 HSS Plug Hand Tap (DWTST13/16-16P)
- DYNAMIC Tools 10" Flat Hand File, Bastard Cut (D094002)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1000 ft.-lb. (CP772H)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1800 ft.-lb. (CP6768EX-P18D)
- CHICAGO PNEUMATIC IMPACT WRENCH 3/8" PALM 90 FT LBS (CP7722)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 460 ft.-lb. (CP7732C)
- CHICAGO PNEUMATIC Impact Wrench, 1/2 in Square Drive Size (CP7741-2)
- CHICAGO PNEUMATIC $3/4" Stubby Impact Wrench (CP7762)
- FLORIDA PNEUMATIC Nitrocat Twin Clutch Air Impact Wrench, 1/2" Drive Size, 1295 Max Torque (1200-K)
- Chicago Pneumatic Air Impact Wrenches