Chicago Pneumatic

1" Pistol Grip Air Impact Wrench 1200 ft.-lb.


product price: $761.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Air Inlet 3/8" NPT
  • Blows per Minute 900
  • Duty Heavy Duty
  • Free Speed 6,300 RPM
  • Handle Type Pistol Grip
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Min. Hose Size 1/2"
Square Drive Size 1"

Details

Air Inlet 3/8" NPT
Blows per Minute 900
Duty Heavy Duty
Free Speed 6,300 RPM
Handle Type Pistol Grip
Housing Material Steel
Max. Bolt Capacity 1 in
Max. Torque 1200 ft.-lb.
Torque Range 260 to 950 ft.-lb.
Retainer Type O-Ring
Style Pistol Grip
Item Air Impact Wrench
CFM @ Full Load 30.0
Average CFM @ 15 Second Run Time 7.50

Description

Air Impact Wrench, Free Speed 6,300 RPM, Max. Bolt Capacity 1 in, Retainer Type O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.