Shop All Socket Sets
Chicago Pneumatic
1" Drive SAE, Metric, 5 pcs
Mfr # 8940166943
Zoro # G4644614
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Molybdenum Steel
- Finish Phosphate Manganese
- Drive Size 1"
- Number of Pieces 5
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 8940166943
- Zoro # G4644614
- UPC # 15451582364
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Material | Chrome Molybdenum Steel |
Finish | Phosphate Manganese |
Item | Socket Set |
Number of Pieces | 5 |
SAE or Metric | SAE, Metric |
Measurement Type | SAE, Metric |
Description
Socket And Metric Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/2" x 2" (HML.1-1/2)
- GREENLEE Spacer Medium (1925AA)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2127MD)
- URREA 1/4" Drive SAE, Metric, 15 pcs (4700PM)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket set 45-pcs. (96030107)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 16-Piece (3/8-1-5/16 in.) (SHD92119)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1213D)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set SAE, Metric 40 Pieces 5/16 in to 3/4 in, 8 to 19 mm , Black Phosphate (4090)
- TEKTON 1/4 in Drive Hex Bit Socket Set with Rail, 10-Piece (5/64-5/16 in) (SHB90105)
- WRIGHT TOOL 1/4" Drive SAE, 12 pcs (212)
- Chicago Pneumatic Sockets & Ratchets