Shop All Air Impact Wrenches
Chicago Pneumatic
1" D-Handle Impact Wrench 2500 ft.-lb.
Mfr # CP5000
Zoro # G4281588
product price: $1,827.99
/ea
Free Shipping & Returns
$1,827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in NPT
- Blows per Minute 540
- Duty Heavy Duty
- Free Speed 3,700 RPM
- Handle Type D-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP5000
- Zoro # G4281588
- UPC # 015451413002
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2 in |
Square Drive Size | 1" |
Overall Length | 22 1/2 in |
Extended Anvil Length | 7 in |
Drive Size | 1 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 52 cfm, Air Inlet 1/2 in NPT, Air Pressure 91 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 2,500 ft-lb, Fastening Torque 2,065 ft-lb, Free Speed 3,700 RPM, Impact Rated Yes, Impact Sound Level 114 dB, Impacts per Minute 540, Number of Speed Settings 4, Power to Weight Ratio 70 ft-lb/lb, Max. Bolt Capacity 1 in, Drive Size 1 in Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A286)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- INSIZE Machinist Square, 6 x 4" Sz (4707-150)
- FEIN Oscillating Saw Blade Kit, 3-51/64In (35222952090)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP7763)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 425 ft.-lb. (CP734H)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 220 ft.-lb. (CP7737)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1100 ft.-lb. (CP6060-P15R)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1920 ft.-lb. (CP6920-D24)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP6763)
- CHICAGO PNEUMATIC #5 Spline Air Impact Wrench, D-Handle, Max Torque Reverse 3600 ft. lbf, 3500 RPM, 2-Jaws (CP6120-D35L)
- Chicago Pneumatic Air Impact Wrenches