Shop All Air Impact Wrenches
Chicago Pneumatic
1" D-Handle Air Impact Wrench 1300 ft.-lb.
Mfr # CP7773D
Zoro # G3729610
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in NPT
- Blows per Minute 900
- Duty Industrial
- Free Speed 6,600 RPM
- Handle Type D-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7773D
- Zoro # G3729610
- UPC # 015451748456
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 1" |
Air Inlet Size - Air Tools | 1/2" NPT |
Anvil Length - Air Impacts | 1.250" |
Overall Length | 11 3/8 in |
Drive Size - Air Tools | 1" Square |
Drive Size | 1 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 41 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 1,300 ft-lb, Fastening Torque 1,070 ft-lb, Free Speed 6,600 RPM, Impact Rated Yes, Impact Sound Level 109 dB, Impacts per Minute 900, Number of Speed Settings 4, Power to Weight Ratio 89.7 ft-lb/lb, Max. Bolt Capacity 1 in, Drive Size 1 in Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 3 FLT Chisel Scraper (12050)
- GUARDAIR Pistol Grip Air Gun, 144" Extension (75XT144AA)
- BONDHUS 22 Piece Metric/SAE Hex Key Set (BND20899)
- PALMGREN 3" Light Duty Cross Vise, 3" with (9630301)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT734H 1/2 Inch Drive Heavy Duty Air Impact Wrench (CPT734H)
- CHICAGO PNEUMATIC $IMPACT WR XHD 3/4" 1000 FT LBS (CP772H)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Impact Wrench 470 ft.-lb. (CP7731C)
- CHICAGO PNEUMATIC 1-1/2" D-Handle Air Impact Wrench 5900 ft.-lb. (CP6135-D80)
- CHICAGO PNEUMATIC 1-1/2 Inch Air Impact Wrench T-Handle, Max Torque Reverse 9220 ft. lbf, 4000 RPM, Double Rocking Dog (CP6130-T70)
- CHICAGO PNEUMATIC Kit - 1/2 Inch Air Impact Wrench, Pistol Handle, Torque 425 ft. lbf / 576 Nm, 8400 RPM, Pin Clutch (CP734HK)
- CHICAGO PNEUMATIC Air Impact Wrench, 1" Square Drive, Pistol (CP7779)
- Chicago Pneumatic Air Impact Wrenches