Shop All Torque Wrench Accessories
Chicago Pneumatic
1" Blue Tork w/ One Torque Preset
Mfr # 8941076010
Zoro # G802685082
product price: $7,029.99
/ea
Free Shipping & Returns
$7,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Max. Torque 900 Nm
- Type Pistol
- Length 12.9"
- Features Ideal for trucks & buses lug nuts; Accurate torque; Operator's comfort for more productivity; Fast rundown; 2 motors for fast rundown (100 rpm); Shut-off clutch at preset torque; Up to 900 Nm; Integrated reaction bar extended with blade; Low noise level: 79 dB( dBa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 8941076010
- Zoro # G802685082
- UPC # 15451641054
- Country of Origin Sweden
- Category Torque Wrench Accessories
Dimensions
Drive Size | 1" |
Length | 12.9" |
Air inlet thread size | 40 " |
Details
Max. Torque | 900 Nm |
Type | Pistol |
Features | Ideal for trucks & buses lug nuts; Accurate torque; Operator's comfort for more productivity; Fast rundown; 2 motors for fast rundown (100 rpm); Shut-off clutch at preset torque; Up to 900 Nm; Integrated reaction bar extended with blade; Low noise level: 79 dB( dBa |
Vibration | <2.5 m/s (ISO-8662-7) |
Working Torque Range (fwd) | 490-900 Nm |
Reversible | Non reversible |
Free speed | 100 rpm |
Working Torque Range | 330-660 ft.lbs (reverse) |
Free speed air consumption | 40 cfm |
Torque preset | 1 |
Noise level | 79 dBa |
Socket retainer | Hole |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 19 oz Smooth Face Poly/Fiberglass Handle Hammer (48-22-9316)
- TITAN 1/2" Drive, 36mm Metric Socket (15236)
- MILWAUKEE TOOL 5-1/2 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0848)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 17/64 x 3/4 (EMG40-1008-1/2)
- CHICAGO PNEUMATIC Torque Wrench, 100-750 Ft-Lbs, 1" (CPTCP8925)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42120)
- PROTO Torque Angle Meter, 3/8 in Dr, 100 ft.-lb. (J6280TA100)
- BETA Open Jaw Wrench for Torque Bar, 17mm (006420017)
- ZORO SELECT Adjustable Fill Port Cap Wrench, 24 In. (STN1BCSW)
- K-TOOL INTERNATIONAL Torque Wrench, 1/4" Drive (KTI72117)
- STEELMAN Torque Wrench Set, Preset, Fxd Head, 4 pcs. (97051)
- Chicago Pneumatic Torque Wrench Accessories