Shop All Air Hammers
Chicago Pneumatic
1-3/4" Stroke Straight Air Chipping Hammer 2800 bpm
Mfr # CP9362-2H
Zoro # G4140809
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 2,800 bpm
- CFM @ Full Load 23.0
- Stroke Length 1 3/4 in
- Shank Type Hex
- Duty Heavy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP9362-2H
- Zoro # G4140809
- Country of Origin Japan
- Category Air Hammers
Dimensions
Stroke Length | 1 3/4 in |
Shank Size | 0.58 in |
Overall Length | 12 5/8 in |
Air Inlet Connection Size | 3/8 in |
Air Inlet Size | 3/8 in NPT |
Min. Hose Size | 3/8 in |
Description
Air Chipping Hammer, Stroke Length 1 3/4 in, Air Inlet Size 3/8 in NPT, Blows per Minute 2,800 bpm, Shank Size 0.58 in, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Oval, Power Source Air Powered, Air Consumption 23 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 26 ft Tape Measures, 1 in Blade (57243)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.84 In, 7.56 In (225-USS)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (40130)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20175B6118R)
- CHICAGO PNEUMATIC 0.68 Inch Air Chipping Hammer, Round Shank, Stroke 4.02 in, Bore Diameter 1.14 in - 1700 BPM (CP9373-4R)
- CHICAGO PNEUMATIC 3/4 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.07 in, Bore Diameter 1.1 in - 2400 BPM (GV5)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 3200 bpm (CP7110K)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 3200 bpm (CP7110)
- CHICAGO PNEUMATIC HD Pistol Grip Air Hammer .498 shank (CP717)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.52 in, Bore Diameter 1.14 in - 1750 BPM (CP9363-3H)
- INGERSOLL-RAND Industrial Duty Air Hammer, Vibration Reduced, 2530 BPM (119MAX)
- Chicago Pneumatic Air Hammers