Shop All Needle Scalers
Chicago Pneumatic
1-15/16" Stroke Air Needle Scaler 2200 bpm
Mfr # B21M
Zoro # G4140571
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 1-15/16"
- Air Inlet 1/4" npt
- Handle Type Semi Pistol
- Min. Hose Size 3/8"
- Duty Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # B21M
- Zoro # G4140571
- UPC # 015451556990
- Country of Origin United Kingdom
- Category Needle Scalers
Dimensions
Stroke Length | 1-15/16" |
Min. Hose Size | 3/8" |
Overall Length | 19.1" |
Details
Air Inlet | 1/4" npt |
Handle Type | Semi Pistol |
Duty | Industrial |
Item | Air Needle Scaler |
CFM @ Full Load | 8.5 |
Blows per Minute | 2200 |
Description
Air Needle Scaler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/4" Drive, 1/4 in Hex SAE Socket, 6 Points (MX-1108)
- HOUGEN 1/2 in. RotaCut Hole Cutter (11116)
- MOODY TOOL Long Nut Driver, Fixed ESD-Safe, 1/8" (51-2463)
- GEDORE Socket Wrench, 8mm (25 V 8)
- CHICAGO PNEUMATIC NEEDLE SCALER (CP7120)
- CHICAGO PNEUMATIC STRAIGHT NEEDLE SCALER (CPT7115)
- CHICAGO PNEUMATIC 13/32" Stroke Air Needle Scaler 2400 bpm (B18MV)
- CHICAGO PNEUMATIC 7/16" Stroke Air Needle Scaler 2400 bpm (B16MV)
- CHICAGO PNEUMATIC 1.35" Stroke Air Scaler 2200 bpm (B20-1)
- CHICAGO PNEUMATIC 1" Stroke Air Needle Scaler 4300 bpm (CP0456-LASAN)
- INGERSOLL-RAND Duty Air Needle Scaler, 5500 BPM, 0.56" Stroke, 0.94" Bore (172LNA1)
- Chicago Pneumatic Needle Scalers