Shop All Air Impact Wrenches
Chicago Pneumatic
1-1/2" Impact Wrench
Mfr # 6151590120
Zoro # G002541027
Free Shipping & Returns
$5,415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 0.5 "
- Blows per Minute 960
- Square Drive Size 1 1/2"
- Features Unbeatable combination of power and ergonomics; Extremely low lateral vibrations for best comfort and safety; Excellent durability; The reference tool for the most demanding applications in Energy and Metal working segments; Premium Industrial 1-1/2" impact wrench; CP:s 2-Jaw clutch for superior ergonomics and productivity; Very robust steel clutch housing and aluminum motor housing; Extremely comfortable handle and adjustable support handle; Possibility to change inside/outside trigger, parts included in the box; Reverse biased 15%, possiblity to change to forward biased by turning around the air motor cylinder
- Overall Length 16.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # 6151590120
- Zoro # G002541027
- UPC # 15451729462
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1 1/2" |
Overall Length | 16.5" |
Min. hose size | 19 mm |
Details
Air Inlet | 0.5 " |
Blows per Minute | 960 |
Features | Unbeatable combination of power and ergonomics; Extremely low lateral vibrations for best comfort and safety; Excellent durability; The reference tool for the most demanding applications in Energy and Metal working segments; Premium Industrial 1-1/2" impact wrench; CP:s 2-Jaw clutch for superior ergonomics and productivity; Very robust steel clutch housing and aluminum motor housing; Extremely comfortable handle and adjustable support handle; Possibility to change inside/outside trigger, parts included in the box; Reverse biased 15%, possiblity to change to forward biased by turning around the air motor cylinder |
Actual air consumption | 60 cfm |
Free speed air consumption | 51.5 l/s |
Vibration K | 11.8 m/s (ISO-28927-2) |
Maximum Torque (reverse) | 4880 Nm |
Clutch type | 2-jaw clutch |
Sound Power | 108 db(A) |
Free speed | 3500 rpm |
Side to center | 2.13" |
Socket retainer | Hole |
Noise level | 97 db(A) |
Handle type | D-Handle Inside Trigger |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Wrench, Adjustable, Extra Slim Jaw, 6" (806SW)
- GREENLEE Hole Saw, 4-3/4 in. Dia., Variable Pitch (825-4-3/4)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356746)
- INSIZE Dial Test Indicator Holder (6293-1)
- CHICAGO PNEUMATIC #5 Spline Air Impact Wrench, Pistol Handle, Max Torque Reverse 2800 ft. lbf, 3500 RPM, 2-Jaws (CP0611P-RLS)
- CHICAGO PNEUMATIC $IMPACT WR XHD 1/2" 425 FT LBS (CP734H)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 425 ft.-lb. (CP734H)
- CHICAGO PNEUMATIC IMPACT WR 1" 1770 FT LBS (CP7776)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1920 ft.-lb. (CP6910-P24)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP7763-6)
- AIRCAT 1/2" Nitrocat Composite Compact Impact Wrench (1056-XL)
- Chicago Pneumatic Air Impact Wrenches