Shop All Air Impact Wrenches
Chicago Pneumatic
1-1/2" D-Handle Impact Wrench 3600 ft.-lb.
Mfr # CP6120-D35H
Zoro # G2685273
Free Shipping & Returns
$5,283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2" NPT
- Blows per Minute 960
- Duty Industrial
- Free Speed 3,500 rpm
- Handle Type D-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP6120-D35H
- Zoro # G2685273
- UPC # 015451729462
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2" |
Square Drive Size | 1-1/2" |
Details
Air Inlet | 1/2" NPT |
Blows per Minute | 960 |
Duty | Industrial |
Free Speed | 3,500 rpm |
Handle Type | D-Handle |
Housing Material | Steel |
Max. Torque | 3600 ft.-lb. |
Torque Range | 600 to 2000 ft.-lb. |
Item | Impact Wrench |
Style | D-Handle |
Description
Impact Wrench,2 Jaw Clutch,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS SCREWDR ERGO 1000V 0.6X3.5X100 (BAHBE-8230S)
- PFERD 11/64" Chain Saw File Round - 8" Length (17057)
- KO-KEN Wobble-Fix Extension Bar 250mm 3/8 Sq. Drive (3763-250)
- AMPCO SAFETY TOOLS Nonsparking Sledge, 18 lb, 33In, Fiberglass (H-74FG)
- CHICAGO PNEUMATIC 1-1/2" D-Handle Air Impact Wrench 5900 ft.-lb. (CP6135-D80)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 700 ft.-lb. (CP8252-P)
- CHICAGO PNEUMATIC 1/2 Impact Wrench W/Air Flex Mini (8941077551)
- CHICAGO PNEUMATIC 1" D-Handle Impact Wrench 1400 ft.-lb. (CP797)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 425 ft.-lb. (CP734H)
- CHICAGO PNEUMATIC Air Impact Wrench, 1/2" Square Drive (CP7748 G)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 7100 rpm (2015MAX)
- Chicago Pneumatic Air Impact Wrenches