Shop All Air Impact Wrenches
Chicago Pneumatic
1-1/2" D-Handle Air Impact Wrench 2875 ft.-lb.
Mfr # CP6930-D35
Zoro # G4141481
product price: $4,063.99
/ea
Free Shipping & Returns
$4,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2" NPT
- Blows per Minute 850
- Duty Heavy Duty
- Free Speed 4,300 RPM
- Handle Type D-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP6930-D35
- Zoro # G4141481
- UPC # 015451714680
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/4" |
Square Drive Size | 1-1/2" |
Details
Air Inlet | 1/2" NPT |
Blows per Minute | 850 |
Duty | Heavy Duty |
Free Speed | 4,300 RPM |
Handle Type | D-Handle |
Housing Material | Aluminum |
Max. Bolt Capacity | 1 1/2 in |
Max. Torque | 2875 ft.-lb. |
Torque Range | 445 to 1950 ft.-lb. |
CFM @ Full Load | 64.0 |
Average CFM @ 15 Second Run Time | 16.00 |
Retainer Type | Hole |
Style | D-Handle |
Item | Air Impact Wrench |
Description
Air Impact Wrench, Free Speed 4,300 RPM, Max. Bolt Capacity 1 1/2 in, Retainer Type Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/4 In (TCQZO40A)
- HUSQVARNA Water Tank System, Use With Power Cutters (599582410)
- PROTO Auto Pinch Off Pliers, 14 In. (JFF556)
- ERGODYNE Bag/Tote, Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5210)
- CHICAGO PNEUMATIC $3/4" Stubby Impact Wrench (CP7762)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 450 ft.-lb. (CP7739)
- CHICAGO PNEUMATIC 2-1/2 Inch Air Impact Wrench T-Handle, Max Torque Reverse 18400 ft. lbf, 3000 RPM, Dbl Rocking Dog (CP6240-T120)
- CHICAGO PNEUMATIC Impact Wrench, 1/2" Square (CP7741)
- CHICAGO PNEUMATIC Impact Wrench, 3/4" Square Drive, Pistol (CP7769)
- CHICAGO PNEUMATIC IMPACT WR 1" 2000 FT LBS (CP796)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP6763)
- Chicago Pneumatic Air Impact Wrenches