Shop All Air Hammers
Chicago Pneumatic
0.68 Inch Air Chipping Hammer, Round Shank, Stroke 2.52 in, Bore Diameter 1.14 in - 2150 BPM
Mfr # CP9373-3R
Zoro # G4140678
product price: $1,066.99
/ea
Free Shipping & Returns
$1,066.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 2,150 bpm
- CFM @ Full Load 31.0
- Duty Heavy
- Required Pressure 90 psi
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP9373-3R
- Zoro # G4140678
- Country of Origin Japan
- Category Air Hammers
Dimensions
Stroke Length | 2.52 in |
Overall Length | 15 45/64 in |
Shank Size | 0.68 in |
Air Inlet Connection Size | 7/8 in |
Air Inlet Size | 7/8 in NPT |
Min. Hose Size | 3/8 in |
Description
Air Chipping Hammer, Stroke Length 2 1/2 in, Air Inlet Size 7/8 in NPT, Blows per Minute 2,150 bpm, Shank Size 0.68 in, Air Inlet Type NPT, Air Inlet Connection Size 7/8 in, Compatible Collar Shape Oval, Power Source Air Powered, Air Consumption 31 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE HENRY Knife Folding 1 Blade 3-3/4In (LB5)
- MORSE Band Saw Blade, 7 ft. 5 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEDR10-7'5)
- SUNEX 3/4" Drive Impact Socket 6 (430MD)
- OTC 1/2 in Drive, Specialty Metric Socket, 6 Points (5932-24)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.01 in, Bore Diameter 1.14 in - 2600 BPM (CP9373-2H)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 4.02 in, Bore Diameter 1.14 in - 1700 BPM (CP9373-4H)
- CHICAGO PNEUMATIC 0.68 Inch Air Chipping Hammer, Round Shank, Stroke 4.02 in, Bore Diameter 1.14 in - 1700 BPM (CP9373-4R)
- CHICAGO PNEUMATIC CP 4132 Chipping Hammer (9245999800)
- CHICAGO PNEUMATIC HD Pistol Grip Air Hammer .498 shank (CP717)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.52 in, Bore Diameter 1.14 in - 1750 BPM (CP9363-3H)
- MAYHEW 4-Pc Heavy-Duty Pneu Tool Set (37326)
- Chicago Pneumatic Air Hammers