Shop All Air Hammers
Chicago Pneumatic
0.68 Inch Air Chipping Hammer, Round Shank, Stroke 2.01 in, Bore Diameter 1.14 in - 2100 BPM
Mfr # CP9363-2R
Zoro # G4140757
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 2,100 bpm
- CFM @ Full Load 30.0
- Handle Type Gooseneck
- Required Pressure 90 psi
- Duty Heavy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP9363-2R
- Zoro # G4140757
- Country of Origin Japan
- Category Air Hammers
Dimensions
Stroke Length | 2.01 in |
Overall Length | 15 13/32 in |
Shank Size | 0.68 in |
Air Inlet Size | 3/8 in NPT |
Min. Hose Size | 3/8 in |
Air Inlet Connection Size | 3/8 in |
Description
Air Chipping Hammer, Stroke Length 2 in, Air Inlet Size 3/8 in NPT, Blows per Minute 2,100 bpm, Shank Size 0.68 in, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Oval, Power Source Air Powered, Air Consumption 30 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- IDEAL Kinetic, Reflex, 10-18 Awg Sol (45-915)
- DEWALT PILOT POINT Set Metal Index, 29-Piece (DW1969)
- MILWAUKEE TOOL Switch (23-66-2171)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.52 in, Bore Diameter 1.14 in - 1750 BPM (CP9363-3H)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 0.98 in, Bore Diameter 1.14 in - 2750 BPM (CP9363-1H)
- CHICAGO PNEUMATIC HD Pistol Grip Air Hammer .498 shank (CP717)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 3200 bpm (CP7110)
- CHICAGO PNEUMATIC 0.498" Round Pistol Air Hammer Kit 1800 bpm (CP717K)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 2300 bpm (CP7150)
- ST LOUIS PNEUMATIC Heavy Duty Ratchet, 3/8" (SLP-87138)
- Chicago Pneumatic Air Hammers