Shop All Air Hammers
Chicago Pneumatic
0.68 Inch Air Chipping Hammer, Round Shank, Stroke 0.98 in, Bore Diameter 1.14 in - 2750 BPM
Mfr # CP9363-1R
Zoro # G4140775
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 2,750 bpm
- CFM @ Full Load 28.0
- Air Inlet 3/8" NPT
- Min. Hose 3/8"
- Duty Heavy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP9363-1R
- Zoro # G4140775
- Country of Origin Japan
- Category Air Hammers
Dimensions
Stroke Length | 0.98 in |
Overall Length | 14 in |
Shank Size | 0.68 in |
Min. Hose Size | 3/8 in |
Air Inlet Size | 3/8 in NPT |
Air Inlet Connection Size | 3/8 in |
Description
Air Chipping Hammer, Stroke Length 1 in, Air Inlet Size 3/8 in NPT, Blows per Minute 2,750 bpm, Shank Size 0.68 in, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Oval, Power Source Air Powered, Air Consumption 28 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 23/64" HSS Polished Jobber Length Drill Bit (D/AP23/64)
- WESTWARD Alloy Steel Tap, 1/8-27 NPT (CCT1060-37)
- MILWAUKEE TOOL 3/16 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screws (48-20-8876)
- DEWALT ALKALINE CROSS SPOT COMBO LINE LASER (DW0822CG)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 0.98 in, Bore Diameter 1.14 in - 2750 BPM (CP9363-1H)
- CHICAGO PNEUMATIC Kit - 0.401 Inch Air Hammer, Round Shank, Stroke 2.64 in, Bore Diameter 0.75 in - 3000 BPM (CP7111HK)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 2000 bpm (CP714)
- CHICAGO PNEUMATIC CP 4132 Chipping Hammer (9245999880)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 3000 bpm (CP7111K)
- CHICAGO PNEUMATIC 0.68 Inch Air Chipping Hammer, Round Shank, Stroke 4.02 in, Bore Diameter 1.14 in - 1700 BPM (CP9373-4R)
- UNIVERSAL TOOL 4X Aero Riveting Hammer (UT8664)
- Chicago Pneumatic Air Hammers