Shop All Air Hammers
Chicago Pneumatic
0.401" Round Pistol Air Hammer 3200 bpm
Mfr # CP7110
Zoro # G3671281
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 3,200 bpm
- Shank Size - Air Hammers 0.401 in
- Shank Type - Air Hammers Round
- CFM @ Full Load 14.6
- Duty Cycle - Air Tools General Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7110
- Zoro # G3671281
- UPC # 015451537982
- Country of Origin Taiwan, Province of China
- Category Air Hammers
Dimensions
Shank Size - Air Hammers | 0.401 in |
Stroke Length | 2 5/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Length | 9 in |
Shank Size | 0.401 in |
Air Inlet Size | 1/4 in NPT Female |
Air Inlet Connection Size | 1/4 in |
Min. Hose Size | 3/8 in |
Description
Air Hammer, Duty Medium Duty, Shank Shape Round, Stroke Length 2 5/8 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, (1) Retainer, Blows per Minute 3,200 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Spring, Power Source Air Powered, Air Consumption 14 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Material Application Metal, Anti-Vibration Technology Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Locking C-Clamps with Swivel Pads, 18" (PW18SP)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876223)
- BETA 6 piece Sliding T-handle set, Torxdrive, chrome plated T8, T10, T15, T20, T25, T30 (009510866)
- DYNAMIC Tools 36" Bolt Cutter, 11/16", 7/16" Cutting Capacity (D091005)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 2000 bpm (CP714)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.52 in, Bore Diameter 1.14 in - 1750 BPM (CP9363-3H)
- CHICAGO PNEUMATIC 2-1/2" Stroke Straight Air Chipping Hammer 2150 bpm (CP9373-3H)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 2300 bpm (CP7150K)
- CHICAGO PNEUMATIC Kit - 0.401 Inch Air Hammer, Round Shank, Stroke 2.64 in, Bore Diameter 0.75 in - 3000 BPM (CP7111HK)
- CHICAGO PNEUMATIC 3/4 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.07 in, Bore Diameter 1.1 in - 2400 BPM (GV5)
- ST LOUIS PNEUMATIC Super Duty Ratchet, 3/8" (SLP-87238)
- Chicago Pneumatic Air Hammers