Shop All Air Hammers
Chicago Pneumatic
0.401" Round Pistol Air Hammer 2300 bpm
Mfr # CP7150
Zoro # G3266466
product price: $95.59
/ea
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 2,300 bpm
- Shank Size - Air Hammers 0.401 in
- CFM @ Full Load 25.0
- Shank Type - Air Hammers Round
- Duty Cycle - Air Tools Industrial Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7150
- Zoro # G3266466
- Country of Origin Taiwan, Province of China
- Category Air Hammers
Dimensions
Shank Size - Air Hammers | 0.401 in |
Stroke Length | 3 1/2 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Shank Size | 0.401 in |
Overall Length | 6 3/4 in |
Air Inlet Size | 1/4 in NPT Female |
Air Inlet Connection Size | 1/4 in |
Min. Hose Size | 3/8 in |
Description
Air Hammer, Duty Heavy Duty, Shank Shape Round, Stroke Length 3 1/2 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, Blows per Minute 2,300 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Power Source Air Powered, Air Consumption 25 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO V7 Mill Inox 4 Flute Regular Length Flat Carbide End Mill (EMB37028)
- PERFORMANCE TOOL Wobble Adapter Set 3Pc (W9030)
- GREY PNEUMATIC QUICK CHANGE AIR HAMMER RETAINER (CH1003)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-1/16 (MHSTK33)
- CHICAGO PNEUMATIC AIR HAMMER ROUND SHANK .401 (CP7150)
- CHICAGO PNEUMATIC CP 4132 Chipping Hammer (9245999800)
- CHICAGO PNEUMATIC 0.68 Inch Air Chipping Hammer, Round Shank, Stroke 4.02 in, Bore Diameter 1.14 in - 1700 BPM (CP9373-4R)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 4.02 in, Bore Diameter 1.14 in - 1700 BPM (CP9373-4H)
- CHICAGO PNEUMATIC 0.498" Round Pistol Air Hammer Kit 1800 bpm (CP717K)
- CHICAGO PNEUMATIC 0.68 Inch Air Chipping Hammer, Round Shank, Stroke 2.01 in, Bore Diameter 1.14 in - 2100 BPM (CP9363-2R)
- JUST CLIPS Anvil Retainer Clip Refill, 1/4", 5 pcs. (250-5)
- Chicago Pneumatic Air Hammers