Shop All Air Hammers
Chicago Pneumatic
0.401" Round Pistol Air Hammer 2000 bpm
Mfr # CP714
Zoro # G3682052
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 2,000 bpm
- Shank Size - Air Hammers 0.401 in
- CFM @ Full Load 8.5
- Shank Type - Air Hammers Round
- Duty Cycle - Air Tools Industrial Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP714
- Zoro # G3682052
- UPC # 015451008161
- Country of Origin Japan
- Category Air Hammers
Dimensions
Shank Size - Air Hammers | 0.401 in |
Stroke Length | 3 1/2 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Shank Size | 0.401 in |
Overall Length | 7 1/2 in |
Air Inlet Size | 1/4 in NPT Female |
Min. Hose Size | 3/8 in |
Air Inlet Connection Size | 1/4 in |
Description
Air Hammer, Duty Medium Duty, Shank Shape Round, Stroke Length 3 1/2 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, (1) Retainer, Blows per Minute 2,000 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Chisel, Power Source Air Powered, Air Consumption 8 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Material Application Concrete, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stone Hammer, Carbide Tip, 32 oz. (BL150)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-10-10-1/2)
- TE-CO T-Slot Cleaner, PK 2 (5010101)
- PLANO Marine Emergency Tool Box, Plastic, Orange, 11-1/2 in W x 5 in D x 7 in H (131252)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 4.02 in, Bore Diameter 1.14 in - 1700 BPM (CP9373-4H)
- CHICAGO PNEUMATIC 0.401" Hex Pistol Air Hammer 3000 bpm (CP7111H)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 3200 bpm (CP7110K)
- CHICAGO PNEUMATIC CP 4130 3H Chipping Hammer (8900000117)
- CHICAGO PNEUMATIC $HAMMER AIR .498" W/KIT ltd qty promo (CP717K)
- CHICAGO PNEUMATIC HD Pistol Grip Air Hammer .498 shank (CP717)
- SUNEX Short Air Hammer w/ 3 pcs. Chisel Set (SX235KTB)
- Chicago Pneumatic Air Hammers