Shop All Bakeware
Chicago Metallic
Tortilla Shell Pan, 9-1/8 In, Glazed Steel
Mfr # 46995
Zoro # G5864494
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Shiny Gray
- Size 9 1/8 in
- Material Aluminized Steel
- Gauge 26
- Bakeware and Roast Pans Product Group Specialty Pans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 46995
- Zoro # G5864494
- UPC # 400010983872
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 9 1/8 in |
Overall Width | 9 1/8 in |
Details
Item | Tortilla Shell Pan |
Color | Shiny Gray |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | Specialty Pans |
Dishwasher Safe | No |
NSF Certified | No |
Oven Safe | Yes |
Freezer Safe | No |
Pan Style | Tortilla Shell Pan |
Description
Tortilla Shell Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Shiny Gray, Overall Width 9 1/8 in, Overall Depth 3 in, NSF Certified No, Pan Style Tortilla Shell Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Fan Blade 5 1/2", Cw (3516274)
- WESTERN PLASTICS Film Cutterbox 12x1000 (121)
- WARING Reamer /Icp Bar Juicer (014392)
- HAMILTON BEACH Container (990035500)
- CHICAGO METALLIC Hearth Bread Pan, 3-Strap (44405)
- CHICAGO METALLIC Sheet Pan, 25 13/16 in W (44896)
- CHICAGO METALLIC Cookie Sheet, 13-7/8x18 (20500)
- CHICAGO METALLIC Ciabatta Roll Pan, 17 3/4 in W (46351)
- CHICAGO METALLIC Bun/Roll Pan, 25-11/16 x 17-11/16In, Steel (42495E)
- CHICAGO METALLIC Display Pan, Aluminum, 18x26 (40912)
- NUTRICHEF 2 Pcs. Professional Home Kitchen Bake Pans - Non-Stick Coated Layer Surface, Dishwasher Safe, PFOA, (NCLGBP16)
- Chicago Metallic Bakeware