Shop All Bakeware
Chicago Metallic
Tortilla Shell Pan, 9-1/8 In, Alum Steel
Mfr # 46990
Zoro # G5923714
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 1/8 in
- Color Gray
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Specialty Pans
- Gauge 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 46990
- Zoro # G5923714
- UPC # 400010983865
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 9 1/8 in |
Overall Width | 9 1/8 in |
Details
Item | Tortilla Shell Pan |
Color | Gray |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Specialty Pans |
Gauge | 26 |
Freezer Safe | No |
Oven Safe | Yes |
Dishwasher Safe | No |
Pan Style | Tortilla Shell Pan |
NSF Certified | No |
Description
Tortilla Shell Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Gray, Overall Width 9 1/8 in, Overall Depth 3 in, NSF Certified No, Pan Style Tortilla Shell Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO BAR-LEFT HAND SIDE (BL51029)
- MEIKO .2 Touch Panel Kit (9207357)
- PITCO Ball Valve 1" (P9310-42)
- CRESTWARE Heavy Duty Stock Pot, 60 qt, Aluminum (HPOT60)
- CHICAGO METALLIC Spring Form Cake Pan, 12x3 (40412)
- CHICAGO METALLIC Sheet Pan, Aluminum, 15x21 (41500)
- CHICAGO METALLIC Pie Pan, Tin, 9 Dia., PK144 (41110)
- CHICAGO METALLIC Large Muffin Pan, 24 Moulds (45645)
- CHICAGO METALLIC Large Crown Muffin Pan, 20 Moulds (44555)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40955)
- VOLLRATH False Bottom, Third-Size, 10-1/8 x 4-13/16 (20300)
- Chicago Metallic Bakeware