Shop All Bakeware
Chicago Metallic
Swirl/Turban/Beehive Mini Cake Pan
Mfr # 25600
Zoro # G5998447
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Size 11 1/8 in W x 15 3/4 in L
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Specialty Pans
- Gauge 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 25600
- Zoro # G5998447
- UPC # 400010986170
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 11 1/8 in W x 15 3/4 in L |
Overall Width | 11 1/8 in |
Details
Item | Cake Pan |
Color | Silver |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Specialty Pans |
Gauge | 26 |
Product Type | Mini Swirl Cake Pan |
Freezer Safe | No |
Number of Slots | 6 |
NSF Certified | No |
Oven Safe | Yes |
Bead Closure | Closed Bead |
Coating | Glazed |
Dishwasher Safe | No |
Perforation | Solid |
Description
Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Mini Swirl Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 6.1 oz, Color Silver, Overall Length 15 3/4 in, Overall Width 11 1/8 in, Overall Depth 1 13/16 in, Gauge 26 ga, Number of Slots 6, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITI Menudo Bowl, 80 oz., Ceramic American White PK12 (MB-9)
- SANI-LAV Hand Scoop, 50 oz., Ergonomic Handle (41RB)
- GOLDEN DIPT Golden Dipt Plain Bread Crumb 4lbs Bag, PK6 (G0048.707)
- CRES COR Pull, Recesed , Blk, Abs, 7-7/16"L (911102)
- CHICAGO METALLIC Mini Cake Muffin Pan, 6 Moulds (44305)
- CHICAGO METALLIC Round Cake Pan, Plain, 14x2 (41420)
- CHICAGO METALLIC Hamburger Bun/MuffinTop/Cookie Pan, 15-On (41002)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 8x4 (41065)
- CHICAGO METALLIC Round Cake Pan, Plain, 10x1 (41010)
- CHICAGO METALLIC Mini Crown Muffin Pan, 12 Moulds (42754)
- RACHAEL RAY Rachael Ray 47956 Yum-o Nonstick Bakeware 12-Cup Oven Lovin Muffin & Cupcake Pan; Gray with Red Handles (47956)
- Chicago Metallic Bakeware