Shop All Bakeware
Chicago Metallic
Stayflat Sheet Pan, 25-7/8x17-7/8 In, Alum
Mfr # 40808
Zoro # G5996645
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25 7/8 in x 17 7/8 in
- Color Gray
- Material Aluminum
- Bakeware and Roast Pans Product Group Sheet Pans
- Gauge 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 40808
- Zoro # G5996645
- UPC # 400010984275
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 25 7/8 in x 17 7/8 in |
Sheet Pan Size | Full |
Overall Width | 17 7/8 in |
Details
Item | Sheet Pan |
Color | Gray |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Sheet Pans |
Gauge | 18 |
Product Type | Sheet Pan |
Perforation | Solid |
Coating | Glazed |
Dishwasher Safe | No |
Freezer Safe | No |
Bead Closure | Closed Bead |
Oven Safe | Yes |
NSF Certified | No |
Description
Sheet Pan, Sheet Pan Size Full, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Gray, Overall Length 25 13/16 in, Overall Width 17 7/8 in, Overall Depth 1 in, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Gas Control Valve 1/2" 24V (21840837)
- HENNY PENNY Pilot Sensor-Flame (60292)
- RAIN BIRD 1/2 in. D X 0.81 in. L MPT to Barb Adapter (SWGA050S)
- WINCO 8 Cup Rotary Sifter (RFS-8)
- CHICAGO METALLIC Jelly Roll Pan, 12-15/16x17-1/4 (20800)
- CHICAGO METALLIC Stayflat Sheet Pan, 17-7/8x25-7/8 (40694)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 10 Dia. (91100)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 14 Dia. (91140)
- CHICAGO METALLIC Large Muffin Pan, 12 Moulds (43645)
- CHICAGO METALLIC Round Cake Pan, Plain, 12x2 (41220)
- VOLLRATH Bake and Roast Pan, w/ Handles, 17-7/8 Qt. (68252)
- Chicago Metallic Bakeware