Shop All Bakeware
Chicago Metallic
Stayflat Sheet Pan, 25-7/8x17-7/8 In, Alum
Mfr # 40804
Zoro # G6011905
original price:
$50.27
50% off
new price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25 7/8 in x 17 7/8 in
- Color Gray
- Material Aluminum
- Gauge 18
- Bakeware and Roast Pans Product Group Sheet Pans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 40804
- Zoro # G6011905
- UPC # 400010984244
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 25 7/8 in x 17 7/8 in |
Overall Width | 17 7/8 in |
Sheet Pan Size | Full |
Details
Item | Sheet Pan |
Color | Gray |
Material | Aluminum |
Gauge | 18 |
Bakeware and Roast Pans Product Group | Sheet Pans |
Product Type | Sheet Pan |
NSF Certified | No |
Perforation | Solid |
Coating | Uncoated |
Dishwasher Safe | No |
Oven Safe | Yes |
Bead Closure | Closed Bead |
Freezer Safe | No |
Description
Sheet Pan, Sheet Pan Size Full, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Gray, Overall Length 25 13/16 in, Overall Width 17 7/8 in, Overall Depth 1 in, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Spray Head For Bunn - Part# Bu01082-0000 (BU01082-0000)
- APW Orifice (49) (2066849)
- 1947KITCHEN Stainless Steel Meat-Shredding Claws With Wooden Handle, Black (TI-2TYSSS-BLA)
- CAMBRO Cambro Clear Plastic 1 Pint Measuring Cup (50MCCW135)
- CHICAGO METALLIC Hamburger Bun/MuffinTop/Cookie Pan, 6-On (41006)
- CHICAGO METALLIC Bread Pan, 4-Strap, 8x4 (44065)
- CHICAGO METALLIC Mini Loaf Pan, 12 Moulds (45755)
- CHICAGO METALLIC Jelly Roll Pan, 12-15/16x17-1/4 (20800)
- CHICAGO METALLIC PAN CAKE9""RND PROFESSNL (59629)
- CHICAGO METALLIC Sheet Pan, Aluminum, 12 Gauge, 18x26 (40600)
- CHICAGO METALLIC Bread Pan, 4-Strap, 10x5 (49145)
- Chicago Metallic Bakeware