Shop All Bakeware
Chicago Metallic
Stayflat Sheet Pan, 17-7/8x25-7/8
Mfr # 40698
Zoro # G5974692
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17 7/8 in W x 25 7/8 in L x 1 in D
- Color Silver
- Type Full
- Material Aluminum
- Bakeware and Roast Pans Product Group Sheet Pans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 40698
- Zoro # G5974692
- UPC # 400010984268
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 17 7/8 in W x 25 7/8 in L x 1 in D |
Sheet Pan Size | Full |
Overall Width | 17 7/8 in |
Details
Item | Sheet Pan |
Color | Silver |
Type | Full |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Sheet Pans |
Gauge | 16 |
Product Type | Sheet Pan |
Dishwasher Safe | No |
Oven Safe | Yes |
Perforation | Solid |
Coating | Glazed |
NSF Certified | No |
Freezer Safe | No |
Bead Closure | Closed Bead |
Description
Sheet Pan, Sheet Pan Size Full, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length 25 13/16 in, Overall Width 17 7/8 in, Overall Depth 1 in, Gauge 16 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMODITY RAISINS Commodity Raisins California Midget Seedless Raisins 30lbs (00017)
- DIXIE Teaspoon, Bulk, White 1000PK (DXETM217)
- GARLAND Sw Flashdrive, V4.X (4603437)
- BRILL Glaze Strawberry 20lbs (10202318)
- CHICAGO METALLIC Mini Crown Muffin Pan, 12 Moulds (42754)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 10x5 (49115)
- CHICAGO METALLIC Display Pan, Gold, Aluminum, 9-1/2x13 (40940)
- CHICAGO METALLIC Round Cake Pan, Plain, 9x1-1/2 (49152)
- CHICAGO METALLIC Stayflat Sheet Pan, 17-7/8x25-7/8 (40694)
- CHICAGO METALLIC Sheet Pan, 26 x 18 In, Glazed Aluminum (40908)
- CHICAGO METALLIC Hamburger Bun/MuffinTop/Cookie Pan, 6-On (41006)
- Chicago Metallic Bakeware