Shop All Bakeware
Chicago Metallic
Square Muffin Pan, 24 Moulds
Mfr # 46605
Zoro # G5882825
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 1/8 in W x 20 3/4 in L x 1 9/16 in D
- Color Silver
- Type 24 cup, 4.4 oz
- Capacity 4.4 oz
- Overall Length 20 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 46605
- Zoro # G5882825
- UPC # 400010985005
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 14 1/8 in W x 20 3/4 in L x 1 9/16 in D |
Overall Length | 20 3/4 in |
Overall Depth | 1 5/8 in |
Overall Width | 14 1/8 in |
Details
Item | Square Muffin Pan |
Color | Silver |
Type | 24 cup, 4.4 oz |
Capacity | 4.4 oz |
Material | Aluminum |
Bakeware and Roast Pans Product Group | cupcake and Muffin Pans |
Gauge | 20 ga |
NSF Certified | No |
Number of Slots | 24 |
Freezer Safe | No |
Dishwasher Safe | No |
Oven Safe | Yes |
Pan Style | Muffin Pan |
Description
Square Muffin Pan, Gauge 20 ga, Material Aluminum, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 4.4 oz, Color Silver, Overall Length 20 3/4 in, Overall Width 14 1/8 in, Overall Depth 1 5/8 in, NSF Certified No, Number of Slots 24, Pan Style Muffin Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE PLASTIC Y 1/2 (F422808)
- LOGO BRANDS Baltimore Orioles 16oz Gameday Pint Glass (504-G16P-1)
- KITCHENAID Ring, Drip Planetary (240285)
- AUTHENTIC DONUT SHOP BLEND Hot Chocolate, Single Serve Cup, PK96 PK (SNDO5526)
- CHICAGO METALLIC Spring Form Cake Pan, 9x3 (40409)
- CHICAGO METALLIC Round Cake Pan, Glazed, 9x2 (49025)
- CHICAGO METALLIC Sheet Pan, 25-7/8 x 17-7/8 In, Aluminum (40904)
- CHICAGO METALLIC Jumbo Muffin Pan, 24 Moulds (45285)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40950)
- CHICAGO METALLIC Round Cake/Pizza Pan, 16 In, Alum Steel (41610)
- LIFETIME SQUARE CAKE PAN GRY 9in. (5296098)
- Chicago Metallic Bakeware