Shop All Bakeware
Chicago Metallic
Spring Form Cake Pan, 9x3
Mfr # 40409
Zoro # G6225466
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Gauge 20
- Bakeware and Roast Pans Product Group Cake Pans
- Product Type Springform Cake Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 40409
- Zoro # G6225466
- UPC # 400010985586
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 9 in dia x 3 in D |
Overall Diameter | 9 1/2 in |
Details
Item | Cake Pan |
Color | Silver |
Material | Aluminum |
Gauge | 20 |
Bakeware and Roast Pans Product Group | Cake Pans |
Product Type | Springform Cake Pan |
Dishwasher Safe | No |
NSF Certified | No |
Coating | Uncoated |
Freezer Safe | No |
Perforation | Solid |
Bead Closure | Closed Bead |
Oven Safe | Yes |
Description
Cake Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Springform Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 105.7 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 2 3/4 in, Gauge 20 ga, Bead Closure Closed Bead, Overall Diameter 9 1/2 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Curtain Cma-44 24 5/8 X 11 1/2 (13702.35)
- ALMO 42-Inch Black Convertible Under-Cabinet Range Hood with 230 CFM Blower and Incandescent Lighting (F404223)
- DIXIE Hot Cup with Lid 12 oz., Pk6 (DIX 5342COMBO600)
- BLODGETT Valve, Steam Safety - 3/4", 50 Psi (40613)
- CHICAGO METALLIC Spring Form Cake Pan, 6x3 (40406)
- CHICAGO METALLIC Spring Form Cake Pan, 12x3 (40412)
- CHICAGO METALLIC Crimped Bread Pan Set, Round (48514)
- CHICAGO METALLIC Hearth Bread Pan, 3-Strap (44405)
- CHICAGO METALLIC Cookie Sheet, 10x14 (20100)
- CHICAGO METALLIC Display Pan, Gold, Aluminum, 9-1/2x13 (40940)
- CHICAGO METALLIC Baguette/French Bread Pan, 4 Moulds (49034)
- Chicago Metallic Bakeware