Shop All Bakeware
Chicago Metallic
Spring Form Cake Pan, 8x3
Mfr # 40408
Zoro # G6022633
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Bakeware and Roast Pans Product Group Cake Pans
- Gauge 20
- Product Type Springform Cake Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 40408
- Zoro # G6022633
- UPC # 400010985579
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 8 in dia x 3 in D |
Overall Diameter | 8 1/2 in |
Details
Item | Cake Pan |
Color | Silver |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Cake Pans |
Gauge | 20 |
Product Type | Springform Cake Pan |
Coating | Uncoated |
Freezer Safe | No |
Dishwasher Safe | No |
NSF Certified | No |
Oven Safe | Yes |
Bead Closure | Closed Bead |
Perforation | Solid |
Description
Cake Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Springform Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 83.5 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 2 3/4 in, Gauge 20 ga, Bead Closure Closed Bead, Overall Diameter 8 1/2 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Plastic Tray, 25"x17"x2", PR (FM1-L)
- SEM PAINTS Dual-Mix Door Skin & SMC Adhesive (39337)
- VOLLRATH Thermostat (17124-1011)
- DEXTER RUSSELL Poultry Knife, Drop, 3 3/4In, Poly, Orange (11203)
- CHICAGO METALLIC Spring Form Cake Pan, 12x3 (40412)
- CHICAGO METALLIC Round Cake Pan, Plain, 14x1 (41400)
- CHICAGO METALLIC Round Cake Pan, Plain, 6x2 (46020)
- CHICAGO METALLIC Round Cake Pan, Glazed, 14x2 (41425)
- CHICAGO METALLIC Hoagie Bun Pan, 12 Moulds (41055)
- CHICAGO METALLIC Pullman Pan, 3-Strap, 16x4 (44365)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40955)
- Chicago Metallic Bakeware