Shop All Bakeware
Chicago Metallic
Spring Form Cake Pan, 6x3
Mfr # 40406
Zoro # G5891943
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Bakeware and Roast Pans Product Group Cake Pans
- Gauge 20
- Product Type Springform Cake Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Metallic
- MFR # 40406
- Zoro # G5891943
- UPC # 400010985562
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 6 in dia x 3 in D |
Overall Diameter | 6 1/2 in |
Details
Item | Cake Pan |
Color | Silver |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Cake Pans |
Gauge | 20 |
Product Type | Springform Cake Pan |
Oven Safe | Yes |
NSF Certified | No |
Freezer Safe | No |
Perforation | Solid |
Bead Closure | Closed Bead |
Dishwasher Safe | No |
Coating | Uncoated |
Description
Cake Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Springform Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 47 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 2 3/4 in, Gauge 20 ga, Bead Closure Closed Bead, Overall Diameter 6 1/2 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL Citrus Juicer, Detachable Dome (JC4000)
- HOSHIZAKI Water Valve (4A5309-01)
- GLOBE Knife Cover Release Knob (ET12)
- POP GINGER CANDY Prince of Peace Original Ginger Chews 4.4 oz (F-04111)
- CHICAGO METALLIC Spring Form Cake Pan, 9x3 (40409)
- CHICAGO METALLIC Spring Form Cake Pan, 12x3 (40412)
- CHICAGO METALLIC Hamburger Bun/MuffinTop/Cookie Pan, 6-On (41006)
- CHICAGO METALLIC Sheet Pan, 25-7/8 x 17-7/8 In, Aluminum (40904)
- CHICAGO METALLIC Round Cake Pan, Plain, 14x1 (41400)
- CHICAGO METALLIC Display Pan, Gold, Aluminum, 18x26 (40910)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40952)
- Chicago Metallic Bakeware