Shop All Bakeware
Chicago Metallic
Sheet Pan, Perf.Aluminum, 18x13
Mfr # 40857
Zoro # G5868983
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in W x 13 in L x 1 in D
- Color Silver
- Type Half
- Material Aluminum
- Gauge 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 40857
- Zoro # G5868983
- UPC # 400010984558
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 18 in W x 13 in L x 1 in D |
Sheet Pan Size | One Half |
Overall Width | 12 7/8 in |
Details
Item | Sheet Pan |
Color | Silver |
Type | Half |
Material | Aluminum |
Gauge | 18 |
Bakeware and Roast Pans Product Group | Sheet Pans |
Product Type | Sheet Pan |
Oven Safe | Yes |
Perforation | Perforated |
NSF Certified | No |
Coating | Uncoated |
Dishwasher Safe | No |
Freezer Safe | No |
Bead Closure | Closed Bead |
Description
Sheet Pan, Sheet Pan Size One Half, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Perforated, Color Silver, Overall Length 17 13/16 in, Overall Width 12 7/8 in, Overall Depth 1 in, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCEAN SPRAY Ocean Spray 100% Ruby Red Grapefruit Juice 60 fl. oz. Bottles, PK8 (33669)
- DIXIE Lid for 10 oz. Hot Cup, Dome, Sip Through, Black, Pk1000 (DL9540B)
- VULCAN HART Pressure Regulator 3/4" Nat (720064)
- HAPCO-ELMAR R1030WHT-Essential 3 Qt. Round Ice Bucket Liner for R1000, White, PK 36 (R1030WHT)
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Glazed, 10 (46565)
- CHICAGO METALLIC Thin Crust Pizza Pan, Bakalon, 16 Dia. (49160)
- CHICAGO METALLIC Mini Cake Muffin Pan, 15 Moulds (45305)
- CHICAGO METALLIC Bread Pan, 3-Strap, 9x4-1/2 (45635)
- CHICAGO METALLIC Bread Pan, Single, Plain, 12-1/4x4-1/2 (40491)
- CHICAGO METALLIC Cookie Sheet, 13-7/8x18 (20500)
- CHICAGO METALLIC Hamburger Bun/MuffinTop/Cookie Pan, 6-On (41006)
- Chicago Metallic Bakeware