Shop All Bakeware
Chicago Metallic
Sheet Pan, Perf.Aluminum, 18x13
Mfr # 40851
Zoro # G5985192
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in W x 13 in L x 1 in D
- Color Silver
- Type Half
- Material Aluminum
- Bakeware and Roast Pans Product Group Sheet Pans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Metallic
- MFR # 40851
- Zoro # G5985192
- UPC # 400010984565
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 18 in W x 13 in L x 1 in D |
Sheet Pan Size | One Half |
Overall Width | 12 7/8 in |
Details
Item | Sheet Pan |
Color | Silver |
Type | Half |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Sheet Pans |
Gauge | 18 |
Product Type | Sheet Pan |
Dishwasher Safe | No |
Bead Closure | Closed Bead |
Oven Safe | Yes |
Coating | Glazed |
Perforation | Perforated |
Freezer Safe | No |
NSF Certified | No |
Description
Sheet Pan, Sheet Pan Size One Half, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Perforated, Color Silver, Overall Length 17 13/16 in, Overall Width 12 7/8 in, Overall Depth 1 in, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Fixed Thermostat (3390291)
- HAMILTON BEACH Cup Guide Assy (990043400)
- SUMMIT 30" Under Cabinet Convertible Range Hood, ADA Compliant (ADAH1630B)
- LAKESIDE Stainless 5 Shelf Banquet Cart; (3) Edges Up, 500 lb Capacity, 18"x31" (357)
- CHICAGO METALLIC Display Pan, Aluminum, 9x26 (40922)
- CHICAGO METALLIC Hamburger Bun/MuffinTop/Cookie Pan, 12-On (41005)
- CHICAGO METALLIC Cupcake/Muffin Pan, 35 Moulds (45575)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40952)
- CHICAGO METALLIC Crimped Bread Pan Set, Round (48514)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 8-1/2x4-1/2 (40425)
- RISE BY DASH 1 waffle Red Plastic Waffle Maker (RMW001GBRR06)
- Chicago Metallic Bakeware