Shop All Bakeware
Chicago Metallic
Sheet Pan, Perf.Aluminum, 16 Gauge
Mfr # 44792
Zoro # G5884453
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in W x 26 in L x 1 in D
- Color Silver
- Type Full
- Material Aluminum
- Bakeware and Roast Pans Product Group Sheet Pans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Metallic
- MFR # 44792
- Zoro # G5884453
- UPC # 400010984411
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 18 in W x 26 in L x 1 in D |
Sheet Pan Size | Full |
Overall Width | 17 13/16 in |
Details
Item | Sheet Pan |
Color | Silver |
Type | Full |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Sheet Pans |
Gauge | 16 |
Product Type | Sheet Pan |
Bead Closure | Closed Bead |
NSF Certified | No |
Oven Safe | Yes |
Perforation | Perforated |
Freezer Safe | No |
Dishwasher Safe | No |
Coating | Glazed |
Description
Sheet Pan, Sheet Pan Size Full, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Perforated, Color Silver, Overall Length 25 13/16 in, Overall Width 17 13/16 in, Overall Depth 1 1/8 in, Gauge 16 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING KOOKER Cast Iron, Two Sided Griddle, 14" x 28" (CI28GS)
- BAKERS PRIDE Catch Roller (21818768)
- TABLE 12 19.25-Ounce Red Wine Glasses, Set of 6, Lead-Free Crystal, Break Resistant (TGR6R30)
- TRAULSEN Bulb Light - 120V/40W (358-29776-00)
- CHICAGO METALLIC Strawberry Shortcake Pan, 12 Moulds (43385)
- CHICAGO METALLIC Cookie Sheet, 13-7/8x18 (20500)
- CHICAGO METALLIC Round Cake Pan, Plain, 9x2 (49020)
- CHICAGO METALLIC Round Cake Pan, Plain, 10x1 (41010)
- CHICAGO METALLIC Spring Form Cake Pan, 6x3 (40406)
- CHICAGO METALLIC Slider Bun Pan, 96 Moulds (40434)
- KITCHEN CLASSICS 9 in. W X 13 in. L Baking Dish Clear (195-91818LIB)
- Chicago Metallic Bakeware