Shop All Bakeware
Chicago Metallic
Sheet Pan, Aluminum, Non-Stick, 18x13
Mfr # 40858
Zoro # G5937084
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in W x 13 in L x 1 in D
- Color Silver
- Type Half
- Material Aluminum
- Bakeware and Roast Pans Product Group Sheet Pans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 40858
- Zoro # G5937084
- UPC # 094715547882
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 18 in W x 13 in L x 1 in D |
Sheet Pan Size | One Half |
Overall Width | 12 7/8 in |
Details
Item | Sheet Pan |
Color | Silver |
Type | Half |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Sheet Pans |
Gauge | 18 |
Product Type | Sheet Pan |
Perforation | Solid |
Coating | DuraShield |
Oven Safe | Yes |
Dishwasher Safe | No |
NSF Certified | No |
Freezer Safe | No |
Bead Closure | Closed Bead |
Description
Sheet Pan, Sheet Pan Size One Half, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length 17 3/4 in, Overall Width 12 7/8 in, Overall Depth 1 in, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating DuraShield
Restrictions
- This item has been restricted from sale in the following states: CA, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Evaporator Top Frame Assy (7602203)
- MARVEL SCIENTIFIC Under Counter Refrigerator, 4.6 cu. ft., White, Right (SA24RAS4RW)
- CORTECH Beverage Dispenser, 18" W, Orange (BMX5OR)
- FRIGIDAIRE 17-5/8" Built-In Dishwasher, ADA Compliant, White (FFBD1831UW)
- CHICAGO METALLIC Round Cake Pan, Plain, 8x1-1/2 (48050)
- CHICAGO METALLIC Round Cake Pan, 3 In, Glazed Alum Steel (21706)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 14 Dia. (91140)
- CHICAGO METALLIC Madeleine Pan, 15-3/4 x 11-1/8 In, Steel (25400)
- CHICAGO METALLIC Large Crown Muffin Pan, 24 Moulds (43026)
- CHICAGO METALLIC Display Pan, Gold, Aluminum, 12x18 (40930)
- CHICAGO METALLIC Mini Muffin Pan, 48 Moulds (45295)
- Chicago Metallic Bakeware