Shop All Bakeware
Chicago Metallic
Sheet Pan, Aluminum, 6-1/2x9-1/2
Mfr # 41805
Zoro # G5878144
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 1/2 in W x 9 1/2 in L x 1 in D
- Color Silver
- Type Eighth
- Material Aluminum
- Gauge 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Metallic
- MFR # 41805
- Zoro # G5878144
- UPC # 400010984619
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 6 1/2 in W x 9 1/2 in L x 1 in D |
Sheet Pan Size | One Eighth |
Overall Width | 6 7/16 in |
Details
Item | Sheet Pan |
Color | Silver |
Type | Eighth |
Material | Aluminum |
Gauge | 16 |
Bakeware and Roast Pans Product Group | Sheet Pans |
Product Type | Sheet Pan |
Freezer Safe | No |
Perforation | Solid |
Bead Closure | Closed Bead |
Coating | Glazed |
NSF Certified | No |
Oven Safe | Yes |
Dishwasher Safe | No |
Description
Sheet Pan, Sheet Pan Size One Eighth, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length 9 7/16 in, Overall Width 6 7/16 in, Overall Depth 1 1/16 in, Gauge 16 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Corner Brace Fitting (317647)
- FRYMASTER Ignitor (8260982)
- MANITOWOC Water Curtain (40-1097-9)
- 3M Hd/Bracket Assembly, 3/8Jg, A3, W/Tube (52-180024)
- CHICAGO METALLIC Stayflat Sheet Pan, 25-7/8x17-7/8 In, Alum (40808)
- CHICAGO METALLIC Round Cake Pan, Glazed, 10x2 (41025)
- CHICAGO METALLIC Bagel Pan, 12 Gauge, 18x26 (44850)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40855)
- CHICAGO METALLIC Cake Pan, Square, 8x8 (21300)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40955)
- CHICAGO METALLIC Jelly Roll Pan, 12-15/16x17-1/4 (20800)
- Chicago Metallic Bakeware