Shop All Bakeware
Chicago Metallic
Sheet Pan, Aluminum, 18x13
Mfr # 40855
Zoro # G7538115
original price:
$25.58
21% off
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in W x 13 in L x 1 in D
- Color Silver
- Type Half
- Material Aluminum
- Gauge 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Metallic
- MFR # 40855
- Zoro # G7538115
- UPC # 706870040855
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 18 in W x 13 in L x 1 in D |
Sheet Pan Size | One Half |
Overall Width | 12 7/8 in |
Details
Item | Sheet Pan |
Color | Silver |
Type | Half |
Material | Aluminum |
Gauge | 18 |
Bakeware and Roast Pans Product Group | Sheet Pans |
Product Type | Sheet Pan |
NSF Certified | No |
Freezer Safe | No |
Perforation | Solid |
Oven Safe | Yes |
Bead Closure | Closed Bead |
Coating | Glazed |
Dishwasher Safe | No |
Description
Sheet Pan, Sheet Pan Size One Half, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length 17 3/4 in, Overall Width 12 7/8 in, Overall Depth 1 in, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE MANUFACTURING Warmer Element 120V 750W (2238-2)
- WHIRLPOOL Temperature Control Thermostat (67003000)
- MOFFAT Motor Kit (M242024K)
- ALLPOINTS Heat Lamp - Tuff Coated , 125W/120V, Clear (8011023)
- CHICAGO METALLIC Pullman Cover, Single, Fits 16x4 (44655)
- CHICAGO METALLIC Spring Form Cake Pan, 9x3 (40409)
- CHICAGO METALLIC Pullman Cover, Single, Fits 13x4 (44660)
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Glazed, 7-1/2 (46535)
- CHICAGO METALLIC Bread Pan, 3-Strap, 9x4-1/2 (45635)
- CHICAGO METALLIC Hamburger Bun/MuffinTop/Cookie Pan, 6-On (41006)
- RACHAEL RAY Rachael Ray 46683 11 x 17 in. Cucina Nonstick Bakeware Baking Pan Cookie Sheet; Latte Brown (46683)
- Chicago Metallic Bakeware