Shop All Bakeware
Chicago Metallic
Sheet Pan, Aluminized Steel, 18x26
Mfr # 41555
Zoro # G5994764
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Type Full
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Sheet Pans
- Gauge 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Metallic
- MFR # 41555
- Zoro # G5994764
- UPC # 706870041555
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 18 in W x 26 in L x 1 in D |
Overall Width | 17 11/16 in |
Sheet Pan Size | Full |
Details
Item | Sheet Pan |
Color | Silver |
Type | Full |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Sheet Pans |
Gauge | 22 |
Product Type | Sheet Pan |
NSF Certified | No |
Bead Closure | Closed Bead |
Freezer Safe | No |
Oven Safe | Yes |
Dishwasher Safe | No |
Coating | Glazed |
Perforation | Solid |
Description
Sheet Pan, Sheet Pan Size Full, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length 25 11/16 in, Overall Width 17 11/16 in, Overall Depth 1 1/8 in, Gauge 22 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY 54561 Speaker Assy (HP54561)
- OREO Mini Chocolate Sandwich Cookies 3 oz Bagged (111077)
- BEVERAGE-AIR Cooler Control 9530, 30-1/2 (502-139A)
- STARBUCKS Caffe Verona Coffee K-Cups Pack, PK24 PK (12434951)
- CHICAGO METALLIC Sheet Pan, Aluminized Steel, 17-3/4x25-3/4 (41031)
- CHICAGO METALLIC Bun/Roll Pan, 25-11/16 x 17-11/16In, Steel (42435E)
- CHICAGO METALLIC Cookie Sheet, 10x14 (20100)
- CHICAGO METALLIC Bread Pan, Single, Plain, 8-1/2x4-1/2 (40421)
- CHICAGO METALLIC Sheet Pan, Aluminum, 15x21 (41500)
- CHICAGO METALLIC Rye Bread/Miche Pan Set (47125)
- VOLLRATH SS Mixing Bowl, 30 QT (79300)
- Chicago Metallic Bakeware