Shop All Bakeware
Chicago Metallic
Sheet Pan, Aluminized Steel, 17-3/4x25-3/4
Mfr # 41031
Zoro # G6023656
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Type Full
- Material Aluminized Steel
- Gauge 22
- Bakeware and Roast Pans Product Group Sheet Pans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 41031
- Zoro # G6023656
- UPC # 400010984442
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 17 3/4 in W x 25 3/4 in L x 1 in D |
Overall Width | 17 3/4 in |
Sheet Pan Size | Full |
Details
Item | Sheet Pan |
Color | Silver |
Type | Full |
Material | Aluminized Steel |
Gauge | 22 |
Bakeware and Roast Pans Product Group | Sheet Pans |
Product Type | Sheet Pan |
Coating | Glazed |
Dishwasher Safe | No |
NSF Certified | No |
Perforation | Solid |
Oven Safe | Yes |
Freezer Safe | No |
Bead Closure | Closed Bead |
Description
Sheet Pan, Sheet Pan Size Full, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length 25 3/4 in, Overall Width 17 3/4 in, Overall Depth 1 in, Gauge 22 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS Thermo Control 96In Cap Ro (2T-46551)
- WIRTHCO ENGINEERING Large Capacity, Heavy Duty Polypropylene Measuring Containers (94040)
- VULCAN HART Thermostat - Bj (00-922021)
- AIRMASTER FAN $FAN WORKSTATION I-12YM 12" IND (CF78971)
- CHICAGO METALLIC Sheet Pan, Aluminized Steel, 18x26 (41555)
- CHICAGO METALLIC Round Cake Pan, Plain, 8x1-1/2 (48050)
- CHICAGO METALLIC Round Cake Pan, Plain, 14x2 (41420)
- CHICAGO METALLIC Pie Pan, Aluminum, 9 Dia. (23100)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40950)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 6 Dia. (91060)
- LIFETIME SQUARE CAKE PAN GRY 9in. (5296098)
- Chicago Metallic Bakeware