Shop All Bakeware
Chicago Metallic
Sheet Pan, 26 x 18 In, Glazed Aluminum
Mfr # 40908
Zoro # G6001021
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 26 x 18 in
- Color Gray
- Material Aluminum
- Bakeware and Roast Pans Product Group Sheet Pans
- Gauge 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Metallic
- MFR # 40908
- Zoro # G6001021
- UPC # 400010984282
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 26 x 18 in |
Sheet Pan Size | Full |
Overall Width | 17 7/8 in |
Details
Item | Sheet Pan |
Color | Gray |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Sheet Pans |
Gauge | 20 |
Product Type | Sheet Pan |
Bead Closure | Closed Bead |
NSF Certified | No |
Dishwasher Safe | No |
Freezer Safe | No |
Perforation | Solid |
Coating | Glazed |
Oven Safe | Yes |
Description
Sheet Pan, Sheet Pan Size Full, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Gray, Overall Length 25 13/16 in, Overall Width 17 7/8 in, Overall Depth 1 in, Gauge 20 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Thumb Screw (00-108197-00001)
- HOBART Toggle Switch 1/2 Dpst (087711-148-1)
- GRINDMASTER CECILWARE Touchpad Assembly B-Series (A530-061)
- MONIN Monin Chipotle Pineapple Syrup 1 Liter Bottle, PK4 (M-FR123F)
- CHICAGO METALLIC PAN CAKE9""RND PROFESSNL (59629)
- CHICAGO METALLIC Jelly Roll Pan, 9x12-1/2 (20900)
- CHICAGO METALLIC Display Pan, Silver, Aluminum, 9x26 (40927)
- CHICAGO METALLIC Baking Sheet, Perf.Aluminum, 18x26 (44801)
- CHICAGO METALLIC Round Cake Pan, Glazed, 6x2 (46025)
- CHICAGO METALLIC Round Cake Pan, Glazed, 9x2 (49025)
- CHICAGO METALLIC Round Cake Pan, Plain, 14x2 (41420)
- Chicago Metallic Bakeware