Shop All Bakeware
Chicago Metallic
Sheet Pan, 25-7/8 x 17-7/8 In, Aluminum
Mfr # 40904
Zoro # G5917511
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 25 7/8 in x 17 7/8 in
- Overall Depth 1 in
- Overall Length 25 13/16 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 40904
- Zoro # G5917511
- UPC # 094722887056
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 25 7/8 in x 17 7/8 in |
Overall Depth | 1 in |
Overall Length | 25 13/16 in |
Sheet Pan Size | Full |
Overall Width | 17 7/8 in |
Details
Item | Sheet Pan |
Color | Gray |
Material | Aluminum |
Gauge | 20 ga |
Bakeware and Roast Pans Product Group | Sheet Pans |
Product Type | Sheet Pan |
Perforation | Solid |
NSF Certified | No |
Freezer Safe | No |
Bead Closure | Closed Bead |
Dishwasher Safe | No |
Oven Safe | Yes |
Coating | Uncoated |
Description
Sheet Pan, Sheet Pan Size Full, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Gray, Overall Length 25 13/16 in, Overall Width 17 7/8 in, Overall Depth 1 in, Gauge 20 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENTERPRISE MANUFACTURING Handle, Interchange , 36", Red (940178S)
- HOBART Pump Chemical Blue, Welco (00-941638-00002)
- BAYOU CLASSIC BAYOU FRYER 2.5 GAL (700-725)
- LOGO BRANDS New England Patriots Gameday 30 oz Stainless Tumbler (619-S30T-1)
- CHICAGO METALLIC PAN CAKE9""RND PROFESSNL (59629)
- CHICAGO METALLIC Round Cake Pan, Plain, 9x1-1/2 (49152)
- CHICAGO METALLIC Cake Pan, 21 3/4 in W (40232)
- CHICAGO METALLIC Jelly Roll Pan, 12-15/16x17-1/4 (20800)
- CHICAGO METALLIC Baking Sheet, Perf.Aluminum, 18x26 (44801)
- CHICAGO METALLIC Bread Pan, Single, Plain, 5-5/8x3-1/8 (40411)
- CHICAGO METALLIC Hearth Bread Pan, 3-Strap (44405)
- Chicago Metallic Bakeware