Shop All Bakeware
Chicago Metallic
Sheet Pan, 25 13/16 in W
Mfr # 44896
Zoro # G808850972
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Oven Safe Yes
- Product Type Sheet Pan
- Sheet Pan Size Full
- Overall Width 17 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 44896
- Zoro # G808850972
- UPC # 816865021988
- Country of Origin United States
- Category Bakeware
Dimensions
Sheet Pan Size | Full |
Overall Width | 17 7/8 in |
Details
Item | Sheet Pan |
Material | Aluminum |
Oven Safe | Yes |
Product Type | Sheet Pan |
Coating | Glazed |
Bead Closure | Closed Bead |
Freezer Safe | No |
Dishwasher Safe | No |
NSF Certified | Yes |
Perforation | Perforated |
Description
Sheet Pan, Sheet Pan Size Full, Material Aluminum, NSF Certified Yes, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Perforated, Overall Length 25 13/16 in, Overall Width 17 7/8 in, Overall Depth 1 in, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKWOOD MANUFACTURING Humidity Control With Dial Infi (H-HUMIDITY)
- TAPESTRY TRADING Tapestry Trading NO14 14 in. Begium Doily Noella (NO14)
- COFFEE PRO Toaster Oven, w/Pan, 9L, 14-6/10"x12-3/4"x9", Stainless Steel (CFPOG9431)
- JOHNSON CONTROLS Heavy Duty Thermocoup (K16RA-60H)
- CHICAGO METALLIC Round Cake Pan, Glazed, 7x2 (47026)
- CHICAGO METALLIC Sheet Pan, Perf.Aluminum, 18x13 (40857)
- CHICAGO METALLIC Tortilla Shell Pan, 9-1/8 In, Glazed Steel (46995)
- CHICAGO METALLIC Sheet Pan, Aluminum, 9-1/2x13 (40450)
- CHICAGO METALLIC Round Cake Pan, Plain, 9x2 (49020)
- CHICAGO METALLIC Jumbo Muffin Pan, 24 Moulds (45285)
- CHICAGO METALLIC Bread Pan, 4-Strap, 10x5 (49145)
- Chicago Metallic Bakeware