Shop All Bakeware
Chicago Metallic
Sheet Pan, 25 13/16 in W
Mfr # 44690
Zoro # G508851002
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Product Type Sheet Pan
- NSF Certified Yes
- Overall Width 17 7/8 in
- Bead Closure Closed Bead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 44690
- Zoro # G508851002
- UPC # 816865021810
- Country of Origin United States
- Category Bakeware
Dimensions
Overall Width | 17 7/8 in |
Sheet Pan Size | Full |
Details
Item | Sheet Pan |
Material | Aluminum |
Product Type | Sheet Pan |
NSF Certified | Yes |
Bead Closure | Closed Bead |
Freezer Safe | No |
Oven Safe | Yes |
Coating | Glazed |
Dishwasher Safe | No |
Perforation | Perforated |
Description
Sheet Pan, Sheet Pan Size Full, Material Aluminum, NSF Certified Yes, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Perforated, Overall Length 25 13/16 in, Overall Width 17 7/8 in, Overall Depth 1 in, Gauge 16 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAK CLUB CASHEWS EVYTHG BGL 2.5OZ (1721173)
- HUBBELL HEATERS Triac, 40 Amp, 600V (TG40E60)
- VITA-MIX XL™ Drive Socket Kit (15902)
- NEMCO KNOB, THERMOSTAT W/CLIP (46931)
- CHICAGO METALLIC Spring Form Cake Pan, 9x3 (40409)
- CHICAGO METALLIC Round Cake Pan, Plain, 7x2 (47020)
- CHICAGO METALLIC Sheet Pan, Perf.Aluminum, 16 Gauge (44792)
- CHICAGO METALLIC Round Cake Pan, Glazed, 12x2 (41225)
- CHICAGO METALLIC Pullman Pan, Single, 16x4 (44650)
- CHICAGO METALLIC Tortilla Shell Pan, 9-1/8 In, Alum Steel (46990)
- VOLLRATH SS Mixing Bowl, 1/2 QT (68750)
- Chicago Metallic Bakeware