Shop All Bakeware
This Product is Discontinued
Chicago Metallic
Round Cake/Pizza Pan, 18 In, Alum Steel (Discontinued)
Mfr # 41815
Zoro # G5884322
This Product is Discontinued
Key Features
- Color Shiny Gray
- Size 18 in dia x 1 in D
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Pizza Pans and Stones
- Gauge 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 41815
- Zoro # G5884322
- UPC # 400010985784
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 18 in dia x 1 in D |
Details
Item | Round Cake/Pizza Pan |
Color | Shiny Gray |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Pizza Pans and Stones |
Gauge | 26 |
Description
Round Cake/Pizza Pan, Material Aluminized Steel, Color Shiny Gray, Gauge 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.