Shop All Bakeware
Chicago Metallic
Round Cake/Pizza Pan, 16 In, Alum Steel
Mfr # 41615
Zoro # G5983801
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 in dia x 1 in D
- Color Silver
- Material Aluminized Steel
- Gauge 26
- Bakeware and Roast Pans Product Group Pizza Pans and Stones
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 41615
- Zoro # G5983801
- UPC # 400010985777
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 16 in dia x 1 in D |
Overall Diameter | 16 in |
Details
Item | Round Cake Pan |
Color | Silver |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | Pizza Pans and Stones |
Product Type | Round Cake Pan |
NSF Certified | No |
Coating | Glazed |
Bead Closure | Closed Bead |
Perforation | Solid |
Oven Safe | Yes |
Dishwasher Safe | No |
Freezer Safe | No |
Description
Round Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Round Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 111.4 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 1 in, Gauge 22 ga, Bead Closure Closed Bead, Overall Diameter 16 in, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Spoon Spatula, Silicone, 10 In (PS10HS)
- SOLO PLATE PAPER 10""HEAVYDUTY (RD10P-J5689)
- JADE Grate, Top, Jsr 12 X 24 Hi Btu (1025200000)
- KNG 4XL Black Baggy Cargo Chef Pants (11384XL)
- CHICAGO METALLIC Display Pan, Gold, Aluminum, 9-1/2x13 (40940)
- CHICAGO METALLIC Round Cake Pan, Plain, 7x2 (47020)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40950)
- CHICAGO METALLIC Sheet Pan, Aluminized Steel, 18x26 (41555)
- CHICAGO METALLIC Mini Loaf Pan, 12 Moulds (45755)
- CHICAGO METALLIC Spring Form Cake Pan, 12x3 (40412)
- CRESTWARE Mixing Bowl, Stainless Steel, 13 qt. (MBP13)
- Chicago Metallic Bakeware