Shop All Bakeware
Chicago Metallic
Round Cake/Pizza Pan, 16 In, Alum Steel
Mfr # 41610
Zoro # G6002884
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 in dia x 1 in D
- Color Gray
- Material Aluminized Steel
- Gauge 26
- Bakeware and Roast Pans Product Group Pizza Pans and Stones
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Metallic
- MFR # 41610
- Zoro # G6002884
- UPC # 400010985630
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 16 in dia x 1 in D |
Overall Diameter | 16 in |
Details
Item | Round Cake Pan |
Color | Gray |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | Pizza Pans and Stones |
Product Type | Round Cake Pan |
Oven Safe | Yes |
Bead Closure | Closed Bead |
NSF Certified | No |
Perforation | Solid |
Coating | Uncoated |
Freezer Safe | No |
Dishwasher Safe | No |
Description
Round Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Round Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 111.4 oz, Color Gray, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 1 in, Gauge 22 ga, Bead Closure Closed Bead, Overall Diameter 16 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTELLA Nutella T15 Cup, PK120 (80091)
- PACIFIC FOODS Pacific Foods Original Ultra Soy Milk 32 fl. oz. Carton, PK12 (08200)
- MERRYCHEF Door Spring Lge (40C1141)
- DOLE Dole Soft Serve Mango Mix 4.5lbs, PK4 (D561-A6120)
- CHICAGO METALLIC Large Muffin Pan, 24 Moulds (45645)
- CHICAGO METALLIC Round Cake Pan, Plain, 10x2 (41020)
- CHICAGO METALLIC Round Cake Pan, Plain, 14x1 (41400)
- CHICAGO METALLIC Bread Pan, Single, Plain, 9x4-1/2 (40561)
- CHICAGO METALLIC Hamburger Bun/MuffinTop/Cookie Pan, 6-On (41006)
- CHICAGO METALLIC Bun/Roll Pan, 25-11/16 x 17-11/16In, Steel (42435E)
- RACHAEL RAY Rachael Ray 47961 Yum-o Nonstick Bakeware 24-Cup Oven Lovin Mini Muffin Pan; Gray with Marine Blue Handles (47961)
- Chicago Metallic Bakeware