Shop All Bakeware
Chicago Metallic
Round Cake Pan, Plain, 9x2
Mfr # 49020
Zoro # G6139804
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 in dia x 2 in D
- Color Silver
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Cake Pans
- Gauge 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 49020
- Zoro # G6139804
- UPC # 400010985715
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 9 in dia x 2 in D |
Overall Diameter | 9 in |
Details
Item | Round Cake Pan |
Color | Silver |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Cake Pans |
Gauge | 26 |
Product Type | Round Cake Pan |
Bead Closure | Closed Bead |
NSF Certified | No |
Dishwasher Safe | No |
Perforation | Solid |
Freezer Safe | No |
Oven Safe | Yes |
Coating | Uncoated |
Description
Round Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Round Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 70.5 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 2 in, Gauge 26 ga, Bead Closure Closed Bead, Overall Diameter 9 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL REFRIGERATION Richlite Cutting Board, 1/2", 19"x67" (5-269)
- PICARD OVENS Flat Cable 50 Drivers 15 Inch (EL35-0207)
- MONIN Monin Jalapeno Concentrate Flavor 375mL Bottle, PK4 (M-VJ260FP)
- HAMILTON BEACH Crock Caddy 8 qt Black Plastic Insulated Slow Cooker Bag (33002)
- CHICAGO METALLIC Texas Size Muffin Pan, 12 Moulds (43215)
- CHICAGO METALLIC Rye Bread/Miche Pan Set (47125)
- CHICAGO METALLIC Thin Crust Pizza Pan, Bakalon, 12 Dia. (49120)
- CHICAGO METALLIC Sheet Pan, Aluminum, 9-1/2x13 (40452)
- CHICAGO METALLIC Bagel Pan, 12 Gauge, 18x26 (44850)
- CHICAGO METALLIC Sheet Pan, Aluminum, 12 Gauge, 18x26 (40600)
- WINCO Full Size 16 Gauge Aluminum Sheet Pan (ALXP-2618H)
- Chicago Metallic Bakeware