Shop All Bakeware
Chicago Metallic
Round Cake Pan, Plain, 7x2
Mfr # 47020
Zoro # G1986525
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 in dia x 2 in D
- Color Silver
- Material Aluminized Steel
- Gauge 26
- Bakeware and Roast Pans Product Group Cake Pans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 47020
- Zoro # G1986525
- UPC # 400010985692
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 7 in dia x 2 in D |
Overall Diameter | 7 in |
Details
Item | Round Cake Pan |
Color | Silver |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | Cake Pans |
Product Type | Round Cake Pan |
NSF Certified | No |
Dishwasher Safe | No |
Oven Safe | Yes |
Coating | Uncoated |
Freezer Safe | No |
Bead Closure | Closed Bead |
Perforation | Solid |
Description
Round Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Round Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 42.6 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 2 in, Gauge 26 ga, Bead Closure Closed Bead, Overall Diameter 7 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Kit, Door Springs , 36L/E36 (00-913102-00395)
- RANCO Control, Temperature (A30-3681-000)
- TAYLOR 8" LCD Digital Food Service Thermometer with -40 to 450 (F) (9405)
- ALLPOINTS Roll, Ptfe - (6 Yds) (281593)
- CHICAGO METALLIC Pullman Cover, Single, Fits 13x4 (44660)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 10 Dia. (91100)
- CHICAGO METALLIC Pizza Pan, 10 in W (49108)
- CHICAGO METALLIC Pizza Pan, 14 4/9 in W (49148)
- CHICAGO METALLIC Chicago Metallic 16184 Aluminium Angel Food Cake Pan 9.5 x 4 in. (6066005)
- CHICAGO METALLIC Bread Pan, 3-Strap, 9x4-1/2 (45635)
- CHICAGO METALLIC Cookie Sheet, 13-7/8x18 (20500)
- Chicago Metallic Bakeware